Beli timbangan 500 kg di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Timbangan Platform Analog (Timbangan Duduk Analog)Deskripsi:- High precisim analog scale- Large scale- Made of robust- Clear graduation for precise reading- Adjustable zero setting
- CMOS Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Resolution (g): 10
- Color: Grey Platinum
- Size (mm): 750x410x160
- Pansize (mm): 400x500
- KRISBOW Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
- monotaro.id Anti Slip Dotted Gloves (Sarung Tangan)atribut:
- Thread: 5
- Optima Scale Digital Scale Stainless Steel Bench Class III (Timbangan Digital)Deskripsi:Optima Scale OP-915SS-2424-500 Bench ScaleThe Optima OP-915SS series offers an affordable solution for a heavy duty stainless steel bench scale. They can be utilized for counting, checkweighing, and general weighing making them an ideal solution for a variety of industrial application. The OP-915 can be combined with a printer or remote display due to the RS-232 communication port. The system is IP65 rated and backed with a one year manufacturers warranty. The OP-915 series is NTEP approved for use in legal for trade application.atribut:
- Calibration: External
- Class: III
- Communication: Full Duplex RS-232 Serial Port
- Communication Specification: 9600, 4800, 2400, 1200 bps; 8 data bits, 1 stop bits, no parity, no handshaking
- Construction: Fully stainless steel
- Display Type: LCD
- IP Rating: IP65
- NTEP: Yes
- Power (V): 110/220 AC adapter or optional 6V 4Ah rechargeable lead acid battery
- Stabilization Time (s): Less than 2
- Weighing Unit: lb/kg/g/oz/lb:oz
- CHQ Digital Scale Digital Sitting (Timbangan Digital)atribut:
- Accuracy (g): 10
- Platform Size (cm): 40x50
- Power: Rechargeable
- Display: LED
- CAS Counting Bench ScaleDeskripsi:ECB is covering from 30kg to 250kg as 1/600.000 (internal) and 1/15.000 (external) resolution and has the various uses such as manufacturing, packing and farming industries and tool shops. Additionally, there is a bing memory space for items. It will bring convenient operation & faster counting applicationUp to 124 PLU’s storable memory space: 24 PLU’s Direct memory key & 100 PLU’s indirect memory spaceTicket/Label printer (optional)Check-weight/Count with beep soundsatribut:
- Internal Resolution: 1/600000
- Display: LCD backlight
- Weight Units: kg, g, lb
- Power: AC adapter DC 12V/850mA, rechargeable battery (6V, 5Ah)
- Battery Life (hour): 100
- Optima Scale Digital Scale Bench Class III (Timbangan Digital)Deskripsi:Optima Scale OP-915-2424-500 Bench ScaleThe Optima OP-915 series offers an affordable solution for a heavy duty bench scale. They can be utilized for counting, checkweighing, and general weighing making them an ideal solution for a variety of industrial application. The OP-915 can be combined with a printer or remote display due to the RS-232 communication port. The system is IP65 rated and backed with a one year manufacturers warranty. The OP-915 series is NTEP approved for use in legal for trade application.atribut:
- Calibration: External
- Class: III
- Communication: Full Duplex RS-232 Serial Port
- Communication Specification: 9600, 4800, 2400, 1200 bps; 8 data bits, 1 stop bits, no parity, no handshaking
- Construction: Stainless steel weigh pan with heavy duty steel frame
- Display Type: LED
- IP Rating: IP65
- NTEP: Yes
- Power (V): 110/220 AC adapter or optional 6V 4Ah rechargeable lead acid battery
- Stabilization Time (s): Less than 2
- Weighing Unit: lb, kg
- Excellent Scale Bench Scale Mild Steel with FenceDeskripsi:Indicator A12+EOnly weighing functionwith RS-232other function is optionalMild Steel platter 2.0mmatribut:
- Interface: RS-232
- Mild Steel Platter (mm): 2.0
- Pansize (mm): 500x600
- Excellent Scale Hybrid Scale Small SizeDeskripsi:Indicator A7:only weighing function
- CAS Bench Scale Hybridatribut:
- Dimensions (cm): 48x66
- SOJIKYO Digital Platform ScaleDeskripsi:ACS/TCS Electronic Price Computing Scale adalah sejenis alat penimbangan multifungsi. Timbangan ini tidak hanya menghitung dengan tepat dan cepat, tetapi juga beroperasi dengan mudah. Timbangan tersebut telah menggunakan mikroprosesor chip tunggal canggih dan load cell presisi tinggi, sehingga stabil dan tahan lama digunakan. Timbangan ini mengadopsi tampilan LED, dan dapat menggunakan daya AC atau DC untuk memiliki fitur tidur otomatis, hemat energi, tampilan tegangan, peringatan bip tegangan rendah, pengisian daya baterai DC secara otomatis, penyimpanan harga satuan, perubahan, dll. Oleh karena itu, itu banyak digunakan dalam bisnis atau industri lain sebagai instrumen penghitungan harga.atribut:
- Material: Stainless Steel
- Power: Hybrid with electricity and batteries (included)
- Excellent Scale Bench Scale Mild SteelDeskripsi:Only weighing functionwith RS-232other function is optionalatribut:
- Interface: RS-232
- Cahaya Adil Manual Platform ScaleDeskripsi:- Sejak 1947- Badan timbangan full-pressed- Pada tahap akhir pengecatan badan timbangan melalui tahapan powder coating.- Roda timbangan dibuat dengan plat besi.- Menggunakan mesin las MIG (Metal Inert Gas) CO2 dalam proses pembuatan badan serta komponen badan timbangan.- Konstruksi timbangan yang tahan banting, awet digunakan hingga bertahun-tahun untuk penggunaan sehari-hari.- Desain konstruksi tuas usus timbangan double v-shape.- Pengemasan timbangan rapi yang menjamin keamanan serta memudahkan proses pengiriman timbangan hingga tiba tujuan.- Pabrik memiliki pengalaman dalam industri timbangan lebih dari 50 tahun.- Timbangan ditera oleh Direktorat Metrologi sebelum dijual- Menggunakan bandul dan tuas timbangan yang direkomendasikan oleh Direktorat Metrologi
- KRISBOW Timbangan Platform Elektronik dengan Teraatribut:
- Power Supply: 4v/4Ah Rechargeable Battery
- Divison (g): 100
- Minimum Weight (g): 2000
- Platform Dimension (cm): 45x60
- Capacity (kg): 300
Daftar Harga timbangan 500 kg Terbaru October 2026
| DAIJIN Digital Scale Digital Sitting (Timbangan Digital) | Rp1.999.900 |
| Acas Digital Platform Scale | Rp1.099.900 |
| KRISBOW Timbangan Platform Analog (Timbangan Duduk Analog) | Rp3.799.900 |
| CMOS Digital Platform Scale (Timbangan Duduk Digital) | Rp1.399.900 |
| KRISBOW Digital Platform Scale (Timbangan Duduk Digital) | Rp2.099.900 |
| monotaro.id Anti Slip Dotted Gloves (Sarung Tangan) | Rp3.900 |
| ACIS Milde Stell Platform Scale with Guard Rail PS-CX Series | Rp3.899.900 |
| Optima Scale Digital Scale Stainless Steel Bench Class III (Timbangan Digital) | Rp39.999.900 |
| CHQ Digital Scale Digital Sitting (Timbangan Digital) | Rp6.499.900 |
| CAS Counting Bench Scale | Rp9.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/miP107049810-1.jpg)

/2iP101515090-3.jpg)
/6bP105373227-2.jpg)
/44P104567148-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/monotaro_id%20Anti%20Slip%20Dotted%20Gloves%20(Sarung%20Tangan)/qtP109071965-2.jpg)

/1hP111630053-1.jpg)
/m3P107049795-1.jpg)

/6zP111629251-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)